Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AB 10C 1016 SKT PLUG

  • Mfr # 973106A181SW

  • Zoro # G507484980


product price: $18.99
/ea

Key Features

Insert Arrangement
18-1
Service Rating
A(B,C,F,G) I(all others)
Amperage Rating
13A
Connector Type
Circular
Contact Size
10#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973106A181SW
Zoro #
G507484980
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Insert Arrangement
18-1
Service Rating
A(B,C,F,G) I(all others)
Amperage Rating
13A
Connector Type
Circular
Shell Material
Aluminum Alloy
Contact Material
Brass or Copper Alloy
Insert Material
Diallyl Phthalate
Contact Mating Life
100
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Orientation
Straight
Shell Color
Olive Drab
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Termination Method
Solder
Shielding
Yes
Operating Voltage DC
250
Operating Voltage AC V RMS Max
200
Insert Rotation/Keying
W
Mounting Type
Cable
Specification
MIL-DTL-5015
Connector Style
Plug
Contact Style
Socket
Endbell Type
Threaded - UNEF - Ext
Rotation Angle
70
Contact Plating
Silver
No. of Contacts
10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.