Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AB 10C 1016 SKT PLUG

  • Mfr # 973106A181SY

  • Zoro # G707484803


product price: $18.99
/ea

Key Features

Orientation
Straight
Endbell Type
Threaded - UNEF - Ext
Contact Plating
Silver
Contact Material
Brass or Copper Alloy
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973106A181SY
Zoro #
G707484803
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Orientation
Straight
Endbell Type
Threaded - UNEF - Ext
Contact Plating
Silver
Contact Material
Brass or Copper Alloy
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Shell Plating
Olive Drab Cadmium
Specification
MIL-DTL-5015
Operating Voltage AC V RMS Max
200
Insert Arrangement
18-1
Connector Type
Circular
Service Rating
A(B,C,F,G) I(all others)
Contact Mating Life
100
Rotation Angle
215
Amperage Rating
13A
Insert Rotation/Keying
Y
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
No. of Contacts
10
Termination Method
Solder
Operating Voltage DC
250
Contacts Supplied
Yes
Connector Style
Plug
Mounting Type
Cable
Shielding
Yes
Contact Style
Socket
Insert Material
Diallyl Phthalate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.