Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AB 10C 1016 SKT PLUG

  • Mfr # 973106A181SZ

  • Zoro # G607484866


product price: $18.99
/ea

Key Features

Mounting Type
Cable
Connector Style
Plug
Service Rating
A(B,C,F,G) I(all others)
Orientation
Straight
Contact Style
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973106A181SZ
Zoro #
G607484866
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Mounting Type
Cable
Connector Style
Plug
Service Rating
A(B,C,F,G) I(all others)
Orientation
Straight
Contact Style
Socket
Shell Color
Olive Drab
Shielding
Yes
Contact Plating
Silver
Amperage Rating
13A
Contact Material
Brass or Copper Alloy
Contact Mating Life
100
No. of Contacts
10
Insert Arrangement
18-1
Shell Material
Aluminum Alloy
Endbell Type
Threaded - UNEF - Ext
Insert Rotation/Keying
Z
Operating Voltage AC V RMS Max
200
Operating Voltage DC
250
Shell Plating
Olive Drab Cadmium
Termination Method
Solder
Connector Type
Circular
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Specification
MIL-DTL-5015
Insert Material
Diallyl Phthalate
Rotation Angle
290
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.