Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AB 14C 1012 416 SKT PLUG

  • Mfr # 973106A2820SW

  • Zoro # G507485086


product price: $49.39
/ea

Key Features

Specification
MIL-DTL-5015
Shielding
Yes
Mounting Type
Cable
Contact Mating Life
100
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973106A2820SW
Zoro #
G507485086
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Specification
MIL-DTL-5015
Shielding
Yes
Mounting Type
Cable
Contact Mating Life
100
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Insert Material
Diallyl Phthalate
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Connector Style
Plug
Contact Plating
Silver
Endbell Type
Threaded - UNEF - Ext
No. of Contacts
14
Orientation
Straight
Insert Arrangement
28-20
Shell Plating
Olive Drab Cadmium
Contact Style
Socket
Termination Method
Solder
Service Rating
A
Connector Type
Circular
Rotation Angle
80
Insert Rotation/Keying
W
Shell Color
Olive Drab
Amperage Rating
13A
Contact Material
Brass or Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.