Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AB 14C 1416 PIN RECP

  • Mfr # 973101A2027PW

  • Zoro # G907541597


product price: $23.45
/ea

Key Features

Contact Size
14#16
Rotation Angle
35
Contact Mating Life
100
Contact Material
Brass or Copper Alloy
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973101A2027PW
Zoro #
G907541597
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Rotation Angle
35
Contact Mating Life
100
Contact Material
Brass or Copper Alloy
Contacts Supplied
Yes
Insert Arrangement
20-27
Contact Plating
Silver
Amperage Rating
13A
Shielding
Yes
Insert Material
Diallyl Phthalate
Shell Color
Olive Drab
Insert Rotation/Keying
W
Endbell Type
Threaded - UNEF - Ext
Contact Style
Pin
Operating Voltage DC
700
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
No. of Contacts
14
Shell Material
Aluminum Alloy
Orientation
Straight
Connector Style
Receptacle
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Service Rating
A
Specification
MIL-DTL-5015
Termination Method
Solder
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.