Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AB 14C 1416 SKT PLUG

  • Mfr # 973101A2027S

  • Zoro # G207484921


product price: $28.15
/ea

Key Features

Insert Rotation/Keying
Normal
Contact Plating
Silver
Insert Arrangement
20-27
Operating Voltage DC
700
Contact Mating Life
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973101A2027S
Zoro #
G207484921
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Insert Rotation/Keying
Normal
Contact Plating
Silver
Insert Arrangement
20-27
Operating Voltage DC
700
Contact Mating Life
100
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Operating Voltage AC V RMS Max
500
Orientation
Straight
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Service Rating
A
Shielding
Yes
No. of Contacts
14
Amperage Rating
13A
Mounting Type
Cable
Contact Style
Socket
Contact Material
Brass or Copper Alloy
Contacts Supplied
Yes
Insert Material
Diallyl Phthalate
Shell Material
Aluminum Alloy
Specification
MIL-DTL-5015
Connector Style
Receptacle
Connector Type
Circular
Termination Method
Solder
Endbell Type
Threaded - UNEF - Ext

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.