Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AB 14C 1416 SKT PLUG

  • Mfr # 973101A2027SW

  • Zoro # G307484838


product price: $20.75
/ea

Key Features

Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Shell Color
Olive Drab
Contacts Supplied
Yes
Contact Size
14#16
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973101A2027SW
Zoro #
G307484838
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Shell Color
Olive Drab
Contacts Supplied
Yes
Amperage Rating
13A
Service Rating
A
Connector Style
Receptacle
Specification
MIL-DTL-5015
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
500
Contact Material
Brass or Copper Alloy
Insert Arrangement
20-27
Contact Style
Socket
Shell Material
Aluminum Alloy
Rotation Angle
35
Insert Material
Diallyl Phthalate
Operating Voltage DC
700
Mounting Type
Cable
Termination Method
Solder
Shielding
Yes
No. of Contacts
14
Orientation
Straight
Endbell Type
Threaded - UNEF - Ext
Insert Rotation/Keying
W
Contact Mating Life
100
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.