Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AB 14C 1416 SKT PLUG

  • Mfr # 973106A2027SY621

  • Zoro # G907484887


product price: $27.89
/ea

Key Features

Contact Material
Brass or Copper Alloy
Insert Rotation/Keying
Y
Shell Material
Aluminum Alloy
Endbell Type
Threaded - UNEF - Ext
Insert Material
Diallyl Phthalate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973106A2027SY621
Zoro #
G907484887
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Contact Material
Brass or Copper Alloy
Insert Rotation/Keying
Y
Shell Material
Aluminum Alloy
Endbell Type
Threaded - UNEF - Ext
Insert Material
Diallyl Phthalate
Shell Plating
Non-Conductive Black Alloy
Rotation Angle
250
Service Rating
A
Operating Voltage AC V RMS Max
500
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Contacts Supplied
Yes
Specification
MIL-DTL-5015
Shell Color
Black
Insert Arrangement
20-27
Shielding
Yes
No. of Contacts
14
Operating Voltage DC
700
Termination Method
Solder
Contact Style
Socket
Mounting Type
Cable
Connector Type
Circular
Contact Mating Life
100
Contact Plating
Silver
Orientation
Straight
Connector Style
Plug
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.