Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AB 14C 1416 SKT RECP

  • Mfr # 973101A2027SX

  • Zoro # G607481759


product price: $20.75
/ea

Key Features

Shell Material
Aluminum Alloy
Insert Rotation/Keying
X
Mounting Type
Cable
Connector Type
Circular
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973101A2027SX
Zoro #
G607481759
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Shell Material
Aluminum Alloy
Insert Rotation/Keying
X
Mounting Type
Cable
Connector Type
Circular
Shielding
Yes
Operating Voltage DC
700
Termination Method
Solder
Orientation
Straight
Connector Style
Receptacle
No. of Contacts
14
Amperage Rating
13A
Contacts Supplied
Yes
Insert Material
Diallyl Phthalate
Endbell Type
Threaded - UNEF - Ext
Contact Mating Life
100
Rotation Angle
110
Contact Material
Brass or Copper Alloy
Service Rating
A
Contact Plating
Silver
Specification
MIL-DTL-5015
Operating Voltage AC V RMS Max
500
Shell Color
Olive Drab
Contact Style
Socket
Shell Plating
Olive Drab Cadmium
Insert Arrangement
20-27
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.