Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AB 14C 1416 SKT RECP

  • Mfr # 973101A2027SY

  • Zoro # G607481858


product price: $22.85
/ea

Key Features

Rotation Angle
250
Operating Voltage AC V RMS Max
500
Contact Plating
Silver
Termination Method
Solder
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973101A2027SY
Zoro #
G607481858
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Rotation Angle
250
Operating Voltage AC V RMS Max
500
Contact Plating
Silver
Termination Method
Solder
Amperage Rating
13A
Connector Type
Circular
Mounting Type
Cable
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
No. of Contacts
14
Connector Style
Receptacle
Insert Arrangement
20-27
Insert Rotation/Keying
Y
Contact Style
Socket
Insert Material
Diallyl Phthalate
Shell Plating
Olive Drab Cadmium
Endbell Type
Threaded - UNEF - Ext
Contact Mating Life
100
Shielding
Yes
Specification
MIL-DTL-5015
Operating Voltage DC
700
Service Rating
A
Contacts Supplied
Yes
Orientation
Straight
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Contact Material
Brass or Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.