
AB 14C 1416 SKT RECP
Mfr # 973102A2027SZ
Zoro # G507482092
product price: $17.95
/eaKey Features
Amperage Rating
13A
Contact Plating
Silver
Insert Arrangement
20-27
Operating Voltage DC
700
Mounting Type
Box - Front Mount - Thru Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
973102A2027SZ
Zoro #
G507482092
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
14#16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.