
AB 14C 1420 SKT RECP
Mfr # MS3102A2027SWPCAP
Zoro # G007481885
product price: $16.99
/eaKey Features
No. of Contacts
14
Contact Size
14#16
Insert Arrangement
20-27
Operating Voltage DC
700
Insert Material
Diallyl Phthalate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS3102A2027SWPCAP
Zoro #
G007481885
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
14#16
Details
No. of Contacts
14
Insert Arrangement
20-27
Operating Voltage DC
700
Insert Material
Diallyl Phthalate
Connector Style
Receptacle
Operating Voltage AC V RMS Max
500
Amperage Rating
13A
Contact Style
Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.