Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AB 24C 2416 SKT RECP

  • Mfr # 973102A2428S

  • Zoro # G707482540


product price: $58.49
/ea

Key Features

Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Mounting Type
Box - Front Mount - Thru Holes
No. of Contacts
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973102A2428S
Zoro #
G707482540
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#16

Details

Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Mounting Type
Box - Front Mount - Thru Holes
No. of Contacts
24
Operating Voltage DC
250
Insert Rotation/Keying
Normal
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Amperage Rating
13A
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Contact Plating
Silver
Termination Method
Solder
Operating Voltage AC V RMS Max
200
Insert Material
Diallyl Phthalate
Specification
MIL-DTL-5015
Contact Material
Brass or Copper Alloy
Shell Color
Olive Drab
Contact Mating Life
100
Shielding
Yes
Contact Style
Socket
Insert Arrangement
24-28
Service Rating
I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.