Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AB 2C 216S PIN RECP

  • Mfr # 973102A14S9PY958

  • Zoro # G407542384


product price: $8.19
/ea

Key Features

Insert Rotation/Keying
Y
Sealing
No
Contact Material
Copper Alloy
Contact Size
2#16S
Service Rating
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973102A14S9PY958
Zoro #
G407542384
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16S

Details

Insert Rotation/Keying
Y
Sealing
No
Contact Material
Copper Alloy
Service Rating
A
No. of Contacts
2
Insert Arrangement
14S-9
Connector Style
Receptacle
Termination Method
Solder
Contact Plating
Silver
Mounting Type
Box Mount
Shielding
No
Contacts Supplied
Yes
Grommet & Seals Material
Silicone
Contact Mating Life
100
Shell Material
Aluminum Alloy
Amperage Rating
13A
Operating Voltage AC V RMS Max
500
Insert Material
Diallyl Phthalate
Connector Type
Circular
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Contact Style
Pin
Shell Plating
Grey Zinc Nickel
Shell Color
Gray
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.