Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AB 30C 2416,612 PIN PLUG

  • Mfr # MS3106A328PW

  • Zoro # G107538625


product price: $77.89
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
32-8
Connector Type
Circular
Endbell Type
Threaded - UNEF - Ext
Insert Rotation/Keying
W
No. of Contacts
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3106A328PW
Zoro #
G107538625
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#16, 6#12

Details

Insert Arrangement
32-8
Connector Type
Circular
Endbell Type
Threaded - UNEF - Ext
Insert Rotation/Keying
W
No. of Contacts
30
Specification
MIL-DTL-5015
Contact Plating
Silver
Mounting Type
Cable
Orientation
Straight
Contacts Supplied
Yes
Contact Mating Life
100
Shell Color
Olive Drab
Termination Method
Solder
Connector Style
Plug
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
500
Contact Material
Brass or Copper Alloy
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Insert Material
Diallyl Phthalate
Contact Style
Pin
Operating Voltage DC
700
Amperage Rating
13A
Shell Material
Aluminum Alloy
Shielding
Yes
Rotation Angle
80
Service Rating
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.