Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AB 3C 316 SKT PLUG

  • Mfr # 973106A1822S417

  • Zoro # G107488104


product price: $23.65
/ea

Key Features

Contact Mating Life
100
Shell Material
Aluminum Alloy
Amperage Rating
13A
Service Rating
D
Connector Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973106A1822S417
Zoro #
G107488104
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Contact Mating Life
100
Shell Material
Aluminum Alloy
Amperage Rating
13A
Service Rating
D
Connector Style
Plug
Contact Style
Socket
Endbell Type
Straight Cable Clamp
Contact Plating
Silver
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
900
No. of Contacts
3
Insert Arrangement
18-22
Grommet & Seals Material
Silicone
Connector Type
Circular
Termination Method
Solder
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
Sealing
No
Insert Rotation/Keying
Normal
Contact Material
Copper Alloy
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Orientation
Straight
Contacts Supplied
Yes
Insert Material
Diallyl Phthalate
Shielding
No
Operating Voltage DC
1250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.