Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AB 3C 316S SKT PLUG

  • Mfr # 973106A16S5S417

  • Zoro # G107487787


product price: $40.79
/ea

Key Features

Contact Material
Copper Alloy
Contact Style
Socket
Insert Arrangement
16S-17
Sealing
No
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973106A16S5S417
Zoro #
G107487787
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16S

Details

Contact Material
Copper Alloy
Contact Style
Socket
Insert Arrangement
16S-17
Sealing
No
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Shell Color
Olive Drab
Shielding
No
Mounting Type
Cable
Grommet & Seals Material
Silicone
Connector Style
Plug
Contact Plating
Silver
Service Rating
A
Operating Voltage AC V RMS Max
500
Orientation
Straight
Insert Rotation/Keying
Normal
Connector Type
Circular
Endbell Type
Straight Cable Clamp
Insert Material
Diallyl Phthalate
Amperage Rating
13A
Contacts Supplied
Yes
Contact Mating Life
100
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Operating Voltage DC
700
No. of Contacts
3
Termination Method
Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.