Zoro Homepage

AB 3C 316S SKT RECP

  • Mfr # 973102A14S1S958

  • Zoro # G407483571


product price: $11.29
/ea

Key Features

Connector Type
Circular
Insert Rotation/Keying
Normal
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500
Contact Mating Life
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973102A14S1S958
Zoro #
G407483571
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16S

Details

Connector Type
Circular
Insert Rotation/Keying
Normal
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500
Contact Mating Life
100
Amperage Rating
13A
Operating Voltage DC
700
Insert Arrangement
14S-1
Shell Color
Gray
Service Rating
A
Shielding
No
Contact Material
Copper Alloy
Contact Plating
Silver
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Shell Plating
Grey Zinc Nickel
Mounting Type
Box Mount
Grommet & Seals Material
Silicone
Insert Material
Diallyl Phthalate
Contact Style
Socket
No. of Contacts
3
Termination Method
Solder
Sealing
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.