Zoro Homepage

AB 4C 28 216 SKT RECP

  • Mfr # 973102A2027SW

  • Zoro # G607483333


product price: $22.15
/ea

Key Features

Insert Rotation/Keying
W
Termination Method
Solder
Mounting Type
Box - Front Mount - Thru Holes
Connector Style
Receptacle
Insert Material
Diallyl Phthalate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973102A2027SW
Zoro #
G607483333
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Insert Rotation/Keying
W
Termination Method
Solder
Mounting Type
Box - Front Mount - Thru Holes
Connector Style
Receptacle
Insert Material
Diallyl Phthalate
Service Rating
A
Contact Material
Brass or Copper Alloy
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Insert Arrangement
20-27
Shell Color
Olive Drab
Contact Mating Life
100
Rotation Angle
35
Shell Material
Aluminum Alloy
Operating Voltage DC
700
No. of Contacts
14
Operating Voltage AC V RMS Max
500
Specification
MIL-DTL-5015
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A
Contact Plating
Silver
Shielding
Yes
Contact Style
Socket
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.