Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AB 4C 412 SKT PLUG

  • Mfr # 973101A204SX

  • Zoro # G807489005


product price: $21.99
/ea

Key Features

Contact Style
Socket
Insert Arrangement
20-4
Amperage Rating
23A
Insert Material
Diallyl Phthalate
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973101A204SX
Zoro #
G807489005
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Contact Style
Socket
Insert Arrangement
20-4
Amperage Rating
23A
Insert Material
Diallyl Phthalate
Shell Material
Aluminum Alloy
Orientation
Straight
Specification
MIL-DTL-5015
Operating Voltage AC V RMS Max
900
Operating Voltage DC
1250
No. of Contacts
4
Endbell Type
Threaded - UNEF - Ext
Connector Type
Circular
Contact Material
Brass or Copper Alloy
Shielding
Yes
Shell Color
Olive Drab
Insert Rotation/Keying
X
Contact Plating
Silver
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Contacts Supplied
Yes
Contact Mating Life
100
Service Rating
D
Rotation Angle
110
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Termination Method
Solder
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.