Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AB 4C 412 SKT PLUG

  • Mfr # 973106A204S417

  • Zoro # G307489086


product price: $28.29
/ea

Key Features

Insert Rotation/Keying
Normal
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
900
Grommet & Seals Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973106A204S417
Zoro #
G307489086
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Insert Rotation/Keying
Normal
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
900
Grommet & Seals Material
Silicone
Connector Style
Plug
Contact Plating
Silver
Operating Voltage DC
1250
Insert Arrangement
20-4
Insert Material
Diallyl Phthalate
Shell Plating
Olive Drab Cadmium
Endbell Type
Straight Cable Clamp
Termination Method
Solder
Service Rating
D
Mounting Type
Cable
Contact Mating Life
100
Sealing
No
Shielding
No
Specification
MIL-DTL-5015 Type
Shell Material
Aluminum Alloy
Contact Style
Socket
Orientation
Straight
Contact Material
Copper Alloy
Amperage Rating
23A
Connector Type
Connector Circular
Contacts Supplied
Yes
No. of Contacts
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.