Zoro Homepage

AB 4C 412 SKT PLUG

  • Mfr # 973106A204SWPCAP

  • Zoro # G707489129


product price: $25.39
/ea

Key Features

Operating Voltage DC
1250
Amperage Rating
23A
Insert Arrangement
20-4
Insert Material
Diallyl Phthalate
Contact Style
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973106A204SWPCAP
Zoro #
G707489129
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Operating Voltage DC
1250
Amperage Rating
23A
Insert Arrangement
20-4
Insert Material
Diallyl Phthalate
Contact Style
Socket
Operating Voltage AC V RMS Max
900
No. of Contacts
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.