Zoro Homepage

AB 4C 412 SKT PLUG

  • Mfr # 973106A204SY

  • Zoro # G107489101


product price: $19.99
/ea

Key Features

Specification
MIL-DTL-5015
Insert Material
Diallyl Phthalate
Insert Rotation/Keying
Y
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973106A204SY
Zoro #
G107489101
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Specification
MIL-DTL-5015
Insert Material
Diallyl Phthalate
Insert Rotation/Keying
Y
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Service Rating
D
Mounting Type
Cable
Orientation
Straight
Operating Voltage AC V RMS Max
900
Shell Color
Olive Drab
Rotation Angle
250
Contacts Supplied
Yes
Shielding
Yes
Amperage Rating
23A
Insert Arrangement
20-4
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Contact Material
Brass or Copper Alloy
Operating Voltage DC
1250
Contact Plating
Silver
Contact Mating Life
100
No. of Contacts
4
Endbell Type
Threaded - UNEF - Ext
Termination Method
Solder
Connector Style
Plug
Contact Style
Socket
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.