Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AB 4C 412 SKT RECP

  • Mfr # MS3102A204SW

  • Zoro # G007483292


product price: $17.15
/ea

Key Features

Amperage Rating
23A
Shell Material
Aluminum Alloy
Rotation Angle
45
Operating Voltage DC
1250
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102A204SW
Zoro #
G007483292
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Amperage Rating
23A
Shell Material
Aluminum Alloy
Rotation Angle
45
Operating Voltage DC
1250
Contacts Supplied
Yes
Insert Material
Diallyl Phthalate
Insert Arrangement
20-4
Contact Material
Brass or Copper Alloy
Contact Plating
Silver
Mounting Type
Box - Front Mount - Thru Holes
Contact Mating Life
100
Connector Style
Receptacle
Shell Color
Olive Drab
Connector Type
Circular
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Termination Method
Solder
Service Rating
D
Operating Voltage AC V RMS Max
900
Contact Style
Socket
No. of Contacts
4
Insert Rotation/Keying
W
Specification
MIL-DTL-5015
Orientation
Straight
Shielding
Yes
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.