
AB 4C 416S PIN PLUG
Mfr # 973106A14S2PWPCAP
Zoro # G307539262
product price: $14.59
/eaKey Features
Operating Voltage AC V RMS Max
200
Contact Size
4#16S
No. of Contacts
4
Insert Arrangement
14S-10
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
973106A14S2PWPCAP
Zoro #
G307539262
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
4#16S
Details
Operating Voltage AC V RMS Max
200
No. of Contacts
4
Insert Arrangement
14S-10
Contact Style
Pin
Insert Material
Diallyl Phthalate
Amperage Rating
13A
Operating Voltage DC
250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.