Zoro Homepage

AB 4C 416S PIN RECP

  • Mfr # 973102A14S2P621

  • Zoro # G307544631


product price: $8.55
/ea

Key Features

Contact Material
Brass or Copper Alloy
Shell Color
Black
Connector Style
Receptacle
Operating Voltage DC
250
Insert Arrangement
14S-10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973102A14S2P621
Zoro #
G307544631
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16S

Details

Contact Material
Brass or Copper Alloy
Shell Color
Black
Connector Style
Receptacle
Operating Voltage DC
250
Insert Arrangement
14S-10
Connector Type
Circular
Contact Mating Life
100
Shell Material
Aluminum Alloy
Shielding
Yes
Termination Method
Solder
Service Rating
I
Mounting Type
Box - Front Mount - Thru Holes
Contact Style
Pin
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
200
Insert Rotation/Keying
Normal
Contact Plating
Silver
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Amperage Rating
13A
Shell Plating
Non-Conductive Black Alloy
Specification
MIL-DTL-5015
Insert Material
Diallyl Phthalate
No. of Contacts
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.