Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AB 4C 416S PIN RECP

  • Mfr # 973102A14S2PY958

  • Zoro # G607544683


product price: $11.69
/ea

Key Features

Connector Type
Circular
Shell Material
Aluminum Alloy
Insert Arrangement
14S-10
Contact Plating
Silver
Insert Rotation/Keying
Y
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973102A14S2PY958
Zoro #
G607544683
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16S

Details

Connector Type
Circular
Shell Material
Aluminum Alloy
Insert Arrangement
14S-10
Contact Plating
Silver
Insert Rotation/Keying
Y
Termination Method
Solder
Operating Voltage DC
250
Mounting Type
Box Mount
Sealing
No
Service Rating
I
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Contacts Supplied
Yes
Shell Plating
Grey Zinc Nickel
Shielding
No
Amperage Rating
13A
No. of Contacts
4
Operating Voltage AC V RMS Max
200
Connector Style
Receptacle
Grommet & Seals Material
Silicone
Contact Mating Life
100
Shell Color
Gray
Contact Material
Copper Alloy
Contact Style
Pin
Insert Material
Diallyl Phthalate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.