Zoro Homepage

AB 4C 48 PIN PLUG

  • Mfr # 973106A2222PX

  • Zoro # G707539237


product price: $32.95
/ea

Key Features

Insert Rotation/Keying
X
Insert Material
Diallyl Phthalate
Shell Material
Aluminum Alloy
Contact Plating
Silver
Termination Method
Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973106A2222PX
Zoro #
G707539237
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Details

Insert Rotation/Keying
X
Insert Material
Diallyl Phthalate
Shell Material
Aluminum Alloy
Contact Plating
Silver
Termination Method
Solder
Endbell Type
Threaded - UNEF - Ext
Connector Style
Plug
No. of Contacts
4
Specification
MIL-DTL-5015
Contact Mating Life
100
Insert Arrangement
22-22
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Rotation Angle
110
Operating Voltage DC
700
Contact Style
Pin
Connector Type
Circular
Service Rating
A
Amperage Rating
46A
Operating Voltage AC V RMS Max
500
Contacts Supplied
Yes
Orientation
Straight
Shielding
Yes
Contact Material
Brass or Copper Alloy
Shell Color
Olive Drab
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.