Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AB 4C 48 SKT PLUG

  • Mfr # 973106A2222SX

  • Zoro # G007489133


product price: $45.45
/ea

Key Features

Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Connector Style
Plug
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973106A2222SX
Zoro #
G007489133
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Details

Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Connector Style
Plug
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Contact Material
Brass or Copper Alloy
Mounting Type
Cable
Operating Voltage DC
700
Insert Material
Diallyl Phthalate
Amperage Rating
46A
Rotation Angle
110
No. of Contacts
4
Contact Mating Life
100
Contacts Supplied
Yes
Specification
MIL-DTL-5015
Orientation
Straight
Shell Plating
Olive Drab Cadmium
Service Rating
A
Contact Plating
Silver
Insert Arrangement
22-22
Contact Style
Socket
Shielding
Yes
Insert Rotation/Keying
X
Endbell Type
Threaded - UNEF - Ext
Connector Type
Circular
Termination Method
Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.