Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AB 4C 48 SKT PLUG

  • Mfr # 973106A2222SY

  • Zoro # G007489225


product price: $36.29
/ea

Key Features

Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Insert Rotation/Keying
Y
Contacts Supplied
Yes
Orientation
Straight
Insert Arrangement
22-22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973106A2222SY
Zoro #
G007489225
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Details

Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Insert Rotation/Keying
Y
Contacts Supplied
Yes
Orientation
Straight
Insert Arrangement
22-22
Shell Color
Olive Drab
Contact Material
Brass or Copper Alloy
Contact Mating Life
100
Shell Material
Aluminum Alloy
Insert Material
Diallyl Phthalate
Shielding
Yes
Service Rating
A
Operating Voltage AC V RMS Max
500
Rotation Angle
250
Connector Style
Plug
No. of Contacts
4
Connector Type
Circular
Contact Style
Socket
Specification
MIL-DTL-5015
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
700
Amperage Rating
46A
Contact Plating
Silver
Termination Method
Solder
Mounting Type
Cable
Endbell Type
Threaded - UNEF - Ext

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.