Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AB 5C 516S PIN PLUG

  • Mfr # 973106A14S5P

  • Zoro # G707537240


product price: $20.69
/ea

Key Features

Insert Rotation/Keying
Normal
No. of Contacts
5
Insert Material
Diallyl Phthalate
Shell Material
Aluminum Alloy
Insert Arrangement
14S-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973106A14S5P
Zoro #
G707537240
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16S

Details

Insert Rotation/Keying
Normal
No. of Contacts
5
Insert Material
Diallyl Phthalate
Shell Material
Aluminum Alloy
Insert Arrangement
14S-5
Mounting Type
Cable
Contact Mating Life
100
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Operating Voltage DC
250
Termination Method
Solder
Service Rating
I
Amperage Rating
13A
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Contact Style
Pin
Orientation
Straight
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
200
Contact Material
Brass or Copper Alloy
Contacts Supplied
Yes
Connector Type
Circular
Connector Style
Plug
Specification
MIL-DTL-5015
Shielding
Yes
Endbell Type
Threaded - UNEF - Ext

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.