Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AB 5C 516S PIN PLUG

  • Mfr # 973106A14S5P914

  • Zoro # G207537306


product price: $20.19
/ea

Key Features

Insert Rotation/Keying
Normal
Grommet & Seals Material
Silicone
Insert Material
Diallyl Phthalate
Termination Method
Solder
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973106A14S5P914
Zoro #
G207537306
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16S

Details

Insert Rotation/Keying
Normal
Grommet & Seals Material
Silicone
Insert Material
Diallyl Phthalate
Termination Method
Solder
Shell Plating
Olive Drab Cadmium
Connector Style
Plug
Shielding
No
Service Rating
I
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Contact Mating Life
100
Contact Material
Copper Alloy
Sealing
No
Operating Voltage DC
250
Shell Material
Aluminum Alloy
Orientation
Straight
Contacts Supplied
Yes
Mounting Type
Cable
No. of Contacts
5
Operating Voltage AC V RMS Max
200
Amperage Rating
13A
Insert Arrangement
14S-5
Endbell Type
Straight Cable Clamp
Contact Style
Pin
Shell Color
Olive Drab
Connector Type
Circular
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.