Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AB 5C 516S PIN RECP

  • Mfr # 973102A14S5P958

  • Zoro # G607541316


product price: $9.39
/ea

Key Features

Insert Material
Diallyl Phthalate
Contact Size
5#16S
Shielding
No
Operating Voltage AC V RMS Max
200
Operating Voltage DC
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973102A14S5P958
Zoro #
G607541316
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16S

Details

Insert Material
Diallyl Phthalate
Shielding
No
Operating Voltage AC V RMS Max
200
Operating Voltage DC
250
Amperage Rating
13A
Contact Style
Pin
Contacts Supplied
Yes
Sealing
No
Shell Material
Aluminum Alloy
No. of Contacts
5
Contact Material
Copper Alloy
Mounting Type
Box Mount
Grommet & Seals Material
Silicone
Contact Mating Life
100
Insert Arrangement
14S-5
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Shell Plating
Grey Zinc Nickel
Shell Color
Gray
Contact Plating
Silver
Connector Style
Receptacle
Termination Method
Solder
Insert Rotation/Keying
Normal
Service Rating
I
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.