Zoro Homepage

AB 5C 516S PIN RECP

  • Mfr # 973102A14S5PX958

  • Zoro # G707541339


product price: $11.75
/ea

Key Features

Mounting Type
Box Mount
Contact Style
Pin
Insert Rotation/Keying
X
No. of Contacts
5
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973102A14S5PX958
Zoro #
G707541339
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.