Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AB 5C 516S SKT RECP

  • Mfr # 973101A14S5PX

  • Zoro # G407482109


product price: $10.89
/ea

Key Features

Contact Size
5#16S
Termination Method
Solder
Operating Voltage AC V RMS Max
200
Connector Style
Receptacle
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973101A14S5PX
Zoro #
G407482109
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16S

Details

Termination Method
Solder
Operating Voltage AC V RMS Max
200
Connector Style
Receptacle
Contact Style
Pin
Contact Material
Brass or Copper Alloy
Operating Voltage DC
250
Contact Plating
Silver
Contacts Supplied
Yes
Rotation Angle
110
Contact Mating Life
100
Insert Rotation/Keying
X
Service Rating
I
Shielding
Yes
Insert Material
Diallyl Phthalate
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
No. of Contacts
5
Insert Arrangement
14S-5
Specification
MIL-DTL-5015
Orientation
Straight
Endbell Type
Threaded - UNEF - Ext
Mounting Type
Cable
Shell Color
Olive Drab
Amperage Rating
13A
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.