Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AB 6C 616 SKT PLUG 417

  • Mfr # 973106A14S6S417

  • Zoro # G907484900


product price: $17.25
/ea

Key Features

Connector Type
Connector Circular
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Insert Material
Diallyl Phthalate
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973106A14S6S417
Zoro #
G907484900
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16S

Details

Connector Type
Connector Circular
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Insert Material
Diallyl Phthalate
Amperage Rating
13A
Mounting Type
Cable
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Grommet & Seals Material
Silicone
No. of Contacts
6
Shielding
No
Contact Style
Socket
Operating Voltage DC
250
Contact Mating Life
100
Insert Rotation/Keying
Normal
Service Rating
I
Contact Material
Copper Alloy
Connector Style
Plug
Contacts Supplied
Yes
Insert Arrangement
14S-6
Endbell Type
Straight Cable Clamp
Operating Voltage AC V RMS Max
200
Specification
MIL-DTL-5015 Type
Orientation
Straight
Termination Method
Solder
Shell Color
Olive Drab
Contact Plating
Silver
Sealing
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.