Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AB 6C 616S PIN PLUG

  • Mfr # 973106A14S6P

  • Zoro # G907537385


product price: $14.75
/ea

Key Features

Insert Rotation/Keying
Normal
Insert Material
Diallyl Phthalate
Mounting Type
Cable
Connector Type
Circular
Specification
MIL-DTL-5015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973106A14S6P
Zoro #
G907537385
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16S

Details

Insert Rotation/Keying
Normal
Insert Material
Diallyl Phthalate
Mounting Type
Cable
Connector Type
Circular
Specification
MIL-DTL-5015
Shielding
Yes
Shell Color
Olive Drab
Operating Voltage DC
250
Operating Voltage AC V RMS Max
200
Contact Plating
Silver
Orientation
Straight
No. of Contacts
6
Contacts Supplied
Yes
Connector Style
Plug
Service Rating
I
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Insert Arrangement
14S-6
Shell Material
Aluminum Alloy
Termination Method
Solder
Contact Mating Life
100
Amperage Rating
13A
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Contact Material
Brass or Copper Alloy
Endbell Type
Threaded - UNEF - Ext

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.