Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AB 8C 816 PIN RECP

  • Mfr # 973100A207P639

  • Zoro # G707542541


product price: $23.95
/ea

Key Features

Termination Method
Solder
Insert Arrangement
20-7
Operating Voltage DC
1250/700
Operating Voltage AC V RMS Max
200
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973100A207P639
Zoro #
G707542541
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Termination Method
Solder
Insert Arrangement
20-7
Operating Voltage DC
1250/700
Operating Voltage AC V RMS Max
200
Amperage Rating
13A
Shell Plating
Clear Cadmium
Grommet & Seals Material
Silicone
Sealing
No
Shell Material
Aluminum Alloy
Contact Plating
Silver
Connector Style
Receptacle
Contacts Supplied
Yes
Insert Rotation/Keying
Normal
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Shell Color
Silver
Contact Style
Pin
Contact Material
Copper Alloy
Connector Type
Circular
Shielding
No
Insert Material
Diallyl Phthalate
Contact Mating Life
100
Mounting Type
Wall - Front Mount - Thru Holes
No. of Contacts
8
Service Rating
I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.