Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AB 8C 816 SKT RECP

  • Mfr # 973100A207S639

  • Zoro # G007482271


product price: $34.95
/ea

Key Features

No. of Contacts
8
Shell Plating
Clear Cadmium
Contact Size
8#16
Connector Style
Receptacle
Insert Material
Diallyl Phthalate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973100A207S639
Zoro #
G007482271
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

No. of Contacts
8
Shell Plating
Clear Cadmium
Connector Style
Receptacle
Insert Material
Diallyl Phthalate
Sealing
No
Amperage Rating
13A
Contact Plating
Silver
Connector Type
Circular
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
200
Shell Color
Silver
Mounting Type
Wall - Front Mount - Thru Holes
Contacts Supplied
Yes
Insert Rotation/Keying
Normal
Insert Arrangement
20-7
Contact Material
Copper Alloy
Contact Mating Life
100
Termination Method
Solder
Service Rating
I
Operating Voltage DC
1250/700
Shielding
No
Grommet & Seals Material
Silicone
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.