Zoro Homepage

AB INS KIT 2219S 1416 ROHS

  • Mfr # 972219S431

  • Zoro # G107660760


product price: $26.69
/ea

Key Features

Operating Voltage DC
700
Insert Arrangement
22-19
Operating Voltage AC V RMS Max
500
Insert Material
Diallyl Phthalate
No. of Contacts
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
972219S431
Zoro #
G107660760
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Operating Voltage DC
700
Insert Arrangement
22-19
Operating Voltage AC V RMS Max
500
Insert Material
Diallyl Phthalate
No. of Contacts
14
Connector Type
Insert
Contact Style
Socket
Specification
MIL-DTL-5015 Type
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.