Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 10C 1016 PIN RECP

  • Mfr # ACC00E181P003

  • Zoro # G507542277


product price: $49.85
/ea

Key Features

Shell Material
Aluminum Alloy
Contact Plating
Silver
Connector Type
Connector Circular
Mounting Type
Wall - Front Mount
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC00E181P003
Zoro #
G507542277
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Shell Material
Aluminum Alloy
Contact Plating
Silver
Connector Type
Connector Circular
Mounting Type
Wall - Front Mount
Termination Method
Crimp
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Arrangement
18-1
Endbell Type
Cable Clamp - Extended
Crimp Wire Gauge
20, 18, 16
Sealing
Unsealed
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Shell Color
Olive Drab
Orientation
Straight
Contacts Supplied
Yes
Contact Material
Copper Alloy
Insert Material
Neoprene
Specification
MIL-DTL-5015 Type
Service Rating
A (B,C,F,G) I (all others)
Amperage Rating
13A
Contact Style
Pin
Contact Mating Life
500
Insert Rotation/Keying
Normal
Shielding
Yes
No. of Contacts
10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.