Zoro Homepage

AC 10C 1016 PIN RECP BOX

  • Mfr # ACS02E181P025

  • Zoro # G007174336


product price: $13.79
/ea

Key Features

Specification
MIL-DTL-5015 Type
No. of Contacts
10
Insert Arrangement
18-1
Sealing
IP67
Contact Size
10#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS02E181P025
Zoro #
G007174336
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Specification
MIL-DTL-5015 Type
No. of Contacts
10
Insert Arrangement
18-1
Sealing
IP67
Connector Type
Connector Circular
Insert Material
Neoprene
Contact Style
Pin
Amperage Rating
13A
Termination Method
Solder
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.