
AC 10C 1016 PIN RECP BOX
Mfr # ACS02E181PW025
Zoro # G407174356
product price: $18.15
/eaKey Features
No. of Contacts
10
Contact Style
Pin
Contact Size
10#16
Termination Method
Solder
Connector Type
Connector Circular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACS02E181PW025
Zoro #
G407174356
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
10#16
Details
No. of Contacts
10
Contact Style
Pin
Termination Method
Solder
Connector Type
Connector Circular
Insert Material
Neoprene
Insert Arrangement
18-1
Connector Style
Receptacle
Specification
MIL-DTL-5015 Type
Sealing
IP67
Amperage Rating
13A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.