Zoro Homepage

AC 10C 1016 SKT PLUG 025

  • Mfr # ACS06AD181S472

  • Zoro # G907486706


product price: $35.39
/ea

Key Features

Contact Style
Socket
No. of Contacts
10
Insert Arrangement
18-1
Insert Material
Neoprene
Connector Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS06AD181S472
Zoro #
G907486706
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Contact Style
Socket
No. of Contacts
10
Insert Arrangement
18-1
Insert Material
Neoprene
Connector Style
Plug
Mounting Type
Cable
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.