Zoro Homepage

AC 10C 1016 SKT PLUG 025

  • Mfr # ACS06F181S025

  • Zoro # G307486702


product price: $36.59
/ea

Key Features

Mounting Type
Cable
Grommet & Seals Material
Neoprene
Insert Rotation/Keying
Normal
No. of Contacts
10
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS06F181S025
Zoro #
G307486702
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Mounting Type
Cable
Grommet & Seals Material
Neoprene
Insert Rotation/Keying
Normal
No. of Contacts
10
Shielding
Yes
Contact Material
Copper Alloy
Endbell Type
Environmental - Cable Clamp
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Material
Neoprene
Contacts Supplied
Yes
Shell Color
Black
Amperage Rating
13A
Orientation
Straight
Contact Style
Socket
Crimp Wire Gauge
20, 18, 16
Service Rating
A (B,C,F,G) I (all others)
Insert Arrangement
18-1
Contact Mating Life
500
Shell Plating
Black Alloy
Contact Plating
Silver
Connector Style
Plug
Connector Type
Connector Circular
Termination Method
Crimp
Shell Material
Aluminum Alloy
Specification
MIL-DTL-5015 Type
Sealing
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.