Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 10C 1016 SKT PLUG 025

  • Mfr # ACS06F181S472

  • Zoro # G107486834


product price: $46.35
/ea

Key Features

Termination Method
Solder
Amperage Rating
13A
Crimp Wire Gauge
20, 18, 16
Endbell Type
Environmental - Cable Clamp
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS06F181S472
Zoro #
G107486834
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Termination Method
Solder
Amperage Rating
13A
Crimp Wire Gauge
20, 18, 16
Endbell Type
Environmental - Cable Clamp
Shielding
Yes
Shell Plating
Black Alloy
Contact Style
Socket
No. of Contacts
10
Sealing
IP67
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Connector Type
Connector Circular
Contact Plating
Silver
Mounting Type
Cable
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Service Rating
A (B,C,F,G) I (all others)
Shell Color
Black
Insert Rotation/Keying
Normal
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Connector Style
Plug
Contacts Supplied
Yes
Insert Arrangement
18-1
Orientation
Straight
Specification
MIL-DTL-5015 Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.