
AC 10C 1016 SKT PLUG
Mfr # ACC06F181S025A24
Zoro # G007487009
product price: $54.99
/eaKey Features
Contact Size
10#16
No. of Contacts
10
Amperage Rating
13A
Insert Arrangement
18-1
Termination Method
Crimp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACC06F181S025A24
Zoro #
G007487009
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
10#16
Details
No. of Contacts
10
Amperage Rating
13A
Insert Arrangement
18-1
Termination Method
Crimp
Connector Style
Plug
Contact Style
Socket
Mounting Type
Cable
Insert Material
Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.