Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 10C 1016 SKT PLUG

  • Mfr # ACC06F181SW025LC

  • Zoro # G007487023


product price: $36.95
/ea

Key Features

Specification
MIL-DTL-5015 Type
Endbell Type
Environmental - Cable Clamp
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
No. of Contacts
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC06F181SW025LC
Zoro #
G007487023
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Specification
MIL-DTL-5015 Type
Endbell Type
Environmental - Cable Clamp
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
No. of Contacts
10
Termination Method
Crimp
Contact Style
Socket
Shielding
Yes
Connector Type
Connector Circular
Amperage Rating
13A
Insert Rotation/Keying
W
Contact Mating Life
500
Shell Color
Black
Shell Plating
Black Anodized
Insert Material
Neoprene
Mounting Type
Cable
Contact Plating
Silver
Rotation Angle
70
Orientation
Straight
Connector Style
Plug
Sealing
IP67
Contacts Supplied
No
Shell Material
Aluminum Alloy
Crimp Wire Gauge
20, 18, 16
Insert Arrangement
18-1
Service Rating
A (B,C,F,G) I (all others)
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.