Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 10C 1016 SKT PLUG

  • Mfr # ACS05A181S472

  • Zoro # G707486807


product price: $27.39
/ea

Key Features

Mounting Type
Cable
Insert Material
Neoprene
Contact Material
Copper Alloy
No. of Contacts
10
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS05A181S472
Zoro #
G707486807
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Mounting Type
Cable
Insert Material
Neoprene
Contact Material
Copper Alloy
No. of Contacts
10
Contact Mating Life
500
Connector Type
Connector Circular
Shell Color
Black
Insert Rotation/Keying
Normal
Specification
MIL-DTL-5015 Type
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Shielding
Yes
Termination Method
Solder
Contact Plating
Silver
Contact Style
Socket
Sealing
IP67
Contacts Supplied
Yes
Amperage Rating
13A
Crimp Wire Gauge
20, 18, 16
Service Rating
A (B,C,F,G) I (all others)
Shell Material
Aluminum Alloy
Orientation
Straight
Shell Plating
Black Alloy
Insert Arrangement
18-1
Connector Style
Plug
Endbell Type
Gland Sealed - Cable Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.