Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 10C 1016 SKT PLUG

  • Mfr # ACS05E181SW472

  • Zoro # G507486847


product price: $27.35
/ea

Key Features

Connector Style
Plug
No. of Contacts
10
Insert Arrangement
18-1
Service Rating
A (B,C,F,G) I (all others)
Crimp Wire Gauge
20, 18, 16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS05E181SW472
Zoro #
G507486847
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Connector Style
Plug
No. of Contacts
10
Insert Arrangement
18-1
Service Rating
A (B,C,F,G) I (all others)
Crimp Wire Gauge
20, 18, 16
Specification
MIL-DTL-5015 Type
Endbell Type
Gland Sealed - Cable Clamp
Sealing
IP67
Insert Material
Neoprene
Insert Rotation/Keying
W
Contacts Supplied
Yes
Mounting Type
Cable
Shell Plating
Black Anodized
Connector Type
Connector Circular
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Rotation Angle
70
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Orientation
Straight
Termination Method
Solder
Contact Plating
Silver
Shielding
Yes
Shell Color
Black
Amperage Rating
13A
Contact Material
Copper Alloy
Contact Style
Socket
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.